Add More Items
View All Quick Selects
Below you can add an image for 'decorator plate' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Sectional Wallplate, End Piece, Ivory, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3.85
Each
Decorator Combination Single Pole/3-Way 15A 120V Switch With Two Usb Chargers - Light Almond
$27.72
Eaton Combination Wallplate, Ivory, Toggle, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
$145.04
Per 100
Eaton Combination Wallplate, Stainless Steel, Toggle, Decorator Cutout, Stainless Steel, Two- Gang, Standard, Ed Box
$5.94
Wall Lantern, 75 W, 120 V, Black, Steel Housing Material, 4-1/2 In (Back Plate) Diameter, 7-1/4 In Height, 5-1/2 In Length, 4-1/2 In Width, 1.5 LB
$18.21
Eaton Combination Wallplate, LT. Almond, Toggle, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
Eaton Combination Wallplate, LT. Almond, Duplex Receptacle, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
$131.82
Eaton Combination Wallplate, Ivory, Duplex Receptacle, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
Eaton Aspire Wallplate, Screwless, Residential, White Satin, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
$4.30
No longer available or discontinued by the manufacturer.
Eaton Combination Wallplate, Black, Duplex Receptacle, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
$162.50
<P>Accepts Standard Gfci and Decorator Style Receptacles, Communication or Audio/Video Devices. Note: For Use With RFB4E, RFB6, RFB6E Series Floor Boxes.</P>
$21.30
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
$2,076.00
Decorator Combo Hall Light+Outlet
$1,696.00
Trademaster 15A 120/125V Decorator Hallway Lite/SGL Recept WHT
$1,769.43
Wall Lantern, 100 W, 120 V, Antique Bronze, Brass Housing Material, 4-9/16 In (Back Plate) Diameter, 7-13/16 In Height, 6 In Length, 4 In Width, 2.2 LB
$39.78
Four-Speed, Ceiling Fan Control Provides Convenient Operation For Fans With Pull-Chains. Not Intended For Use With Multiple Fans. Simple Display On Fan Wall Control Helps You Easily Adjust Your Speed (1=Fastest, 4=Slowest). Switch Plate Cover Is Included For Mounting.
$39.69
Elegantly Formed Five-Light Chandelier Featuring Soft Etched White, Bell-Shaped Glass. Distinctive Ebbing and Flowing Of Flat Steel Arms and Scroll Accents Are Plated In A Brushed Nickel Finish. With A Timeless Appeal, This Torino Fixture Is Supplied With Six Feet Of 9 Gauge Chain For Ceiling Chain Mount.
$457.41
Setting The Standard For Exceptional Beauty and Reliable Innovative Design. Vie Adds A Luxurious Look to Modern Spaces With Unblemished Plated Finishes and Etched Opal Glass Over A Multiple Led Array.
$350.11
A Perfect Solution For Any Under Cabinet or Shelf Task Lighting Application, This Low Voltage Miniature Recessed Collection Features A Downlight Style Trim Complete With A Clear Glass Lens and Housing. Housing Is A Solid Steel Construction and Painted In Black. Electrical Components Within The Housing Include A Bi-Pin Ceramic Socket With Nickel Plating and 18 Gauge Teflon Insulated Wires With Fiberglass Sleeves. A Total Of 36IN Of Insulated Lead Wire Is Included From The Socket With Strip-Prepared Ends. So
$31.82
Decorator Combo SP+SP+3W Black CC
$41.93
20
Popularity
Default